#8-32 x 9/32 in Phillips Flat Machine Screw, Plain 316 Stainless Steel, 15000 PK

  • Mfr # MPFIXX0-80037-15000BX

  • Zoro # G8451457


product price: $3,487.99
/pk 15000, $0.23/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPFIXX0-80037-15000BX
Zoro #
G8451457
UPC #
715005320090
Country of Origin
China

Dimensions

Thread Size
#8-32
Fastener Length
9/32 in
Drive Size
#2
Head Height
0.1 in
Head Dia.
0.312 in
Head Width
0.312 in
Screw Size
#8
Overall Length
3/8 in
Maximum Head Width
21/64 in
Maximum Head Height
3/32 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82
Pack Size
Bulk
Includes Nut
Nut Not Included
Thread Type
Coarse
Includes Washer
Washer Not Included
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Type
Machine Screw
Made in North America
Not Made in North America

Description

Machine Screws, Head Type Flat, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size #8-32, Fastener Length 3/8 in, Head Width 0.312 in, Head Height 0.1 in, Drive Size #2, Tensile Strength 72,500 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 21/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.