Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-32X1 1/4 HANGER BOLT FULL THREAD ZINC, PK5000

  • Mfr # 0820BH

  • Zoro # G9672234


product price: $332.99
/pk 5000, $0.07/ea
Free Shipping & Returns

Key Features

Material
Steel Zinc
Tensile Strength
74,000 psi. min
Thread Size
8-32X1 1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0820BH
Zoro #
G9672234
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
8-32X1 1/4

Details

Item
HANGER BOLT
Material
Steel Zinc
Tensile Strength
74,000 psi. min

Description

Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.