Zoro Homepage

8-32X1 3/4 HANGER BOLT FULL THREAD ZINC, PK5000

  • Mfr # 0828BH

  • Zoro # G9672268


product price: $408.99
/pk 5000, $0.08/ea
Free Shipping & Returns

Key Features

Thread Coverage
8-32in x 1-3/4in
Min. Tensile Strength (PSI)
74,000 psi. min
Material
Steel Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0828BH
Zoro #
G9672268
UPC #
-
Country of Origin
United States

Details

Item
HANGER BOLT
Thread Coverage
8-32in x 1-3/4in
Min. Tensile Strength (PSI)
74,000 psi. min
Material
Steel Zinc

Description

8-32X1 3/4 Hanger Bolt Full Thread Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.