Hex Standoff, #8-32 Thrd Sz, 5/16 in L, Stainless Steel Plain, 5/16" Hex W, 100 PK

  • Mfr # 310508HF303

  • Zoro # G5210482


product price: $79.59
/pk 100, $0.80/ea
Free Shipping & Returns

Key Features

Standoff Gender
Female
Thread Size
#8-32
Overall Length
5/16 in
Standoff Material
Stainless Steel
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310508HF303
Zoro #
G5210482
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Overall Length
5/16 in
Body Length
5/16 in
Outside Diameter
5/16 in
Hex Width
5/16"

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch

Description

Standoffs,8-32x5/16,5/16 Hex Fe,Package Quantity 100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.