Zoro Homepage

8-32X5/8 KNURLED THUMB SCR WASHER ALUMINUM, PK100

  • Mfr # 0810TKWAL

  • Zoro # G4857789


product price: $89.79
/pk 100, $0.90/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Dia./Thread Size
#8-32
Nut Style
Thumb
Basic Material
Aluminum
Material Grade
6061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0810TKWAL
Zoro #
G4857789
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
#8-32

Details

Item
Thumb Nuts, 8-32X5/8 KNURLED THUM,PK100
System of Measurement
Inch
Nut Style
Thumb
Basic Material
Aluminum
Material Grade
6061

Description

Thumb Nuts, 8-32X5/8 KNURLED THUM,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.