8-32X9/16 KNURLED THUMB SCR WASHER STAINLESS STEEL, PK100

  • Mfr # 0809TKW188

  • Zoro # G4847304


product price: $274.99
/pk 100, $2.75/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Dia./Thread Size
#8-32
Nut Style
Thumb
Basic Material
Steel
Material Grade
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0809TKW188
Zoro #
G4847304
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
#8-32

Details

Item
Thumb Nuts, 8-32X9/16 KNURLED THU,PK100
System of Measurement
Inch
Nut Style
Thumb
Basic Material
Steel
Material Grade
18-8
Fastener Finish
Passivated

Description

8-32X9/16 Knurled Thumb Screw with Washer Face Full Thread 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.