Shop ZORO SELECT

#8-36 Socket Head Cap Screw, Button, Plain 18-8 Stainless Steel, 1/2 in Length

  • Mfr # ZBC178UNF
  • Zoro # G910397440

product price: 
$
4.49
/ea
Sold in multiples of 3 for $13.47

Key Features

Button Head
Hex Drive
Thread Size
#8-36
Screw Length
1/2 in
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
3/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZBC178UNF
Zoro #
G910397440
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-36
Screw Length
1/2 in
Drive Size
3/32 in
Head Height
0.087 in
Head Diameter
0.312 in
Fastener Length
1/2 in
Minimum Head Height
0.077 in
Maximum Head Height
0.087 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
Tensile Strength
90,000 psi
System of Measurement
Inch
Rockwell Hardness
B83
Thread Type
Fine
Thread Style
Fully Threaded
Manufacturer Location
Made in US
Material Quality Standards
ASTM A582
Thread Fit
3A
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Minimum Yield Strength
35,000 psi
Pack Size
Small Pack
Material Grade/Class
18-8
Thread Direction
Right Hand
Shell Material
Stainless Steel

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #8-36, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.087 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Manufacturer Location Made in US, Material Quality Standards ASTM A582

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products