#8-36 x 1 1/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 1-ppm-8f-125

  • Zoro # G516461781


product price: $2.59
/pk 10, $0.26/ea
Sold in multiples of 4 for $10.36

Key Features

Pan Head
Phillips Drive
Maximum Head Height
7/64 in
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Screw Size
#8-36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-8f-125
Zoro #
G516461781
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
7/64 in
Screw Size
#8-36
Fastener Length
1 1/4 in
Drive Size
#2
Maximum Head Width
21/64 in
Overall Length
1 1/4 in
Thread Size
#8-36

Details

Type
Machine Screw
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Thread Style
Fully Threaded
Head Type
Pan
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Item
Machine Screw
Material
Stainless Steel
Drive
Phillips
Finish
Passivated
Thread Type
Fine

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-36, Fastener Length 1 1/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.