#8-36 x 1/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-PFM-8f-25

  • Zoro # G516461576


product price: $4.29
/pk 50, $0.09/ea
Sold in multiples of 3 for $12.87

Key Features

Flat Head
Phillips Drive
Finish
Passivated
Tensile Strength
80,000 psi
Screw Size
#8-36
System of Measurement
Inch
Thread Size
#8-36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PFM-8f-25
Zoro #
G516461576
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8-36
Thread Size
#8-36
Drive Size
#2
Fastener Length
1/4 in
Maximum Head Height
3/32 in
Overall Length
1/4 in
Maximum Head Width
5/16 in

Details

Finish
Passivated
Tensile Strength
80,000 psi
System of Measurement
Inch
Thread Style
Fully Threaded
Material Grade/Class
18-8
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Thread Type
Fine
Head Type
Flat
Material
Stainless Steel
Drive
Phillips

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-36, Fastener Length 1/4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.