Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#8-36 x 3/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-ppm-8f-75

  • Zoro # G616461872


product price: $5.29
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.58

Key Features

Phillips Drive
Pan Head
Type
Machine Screw
Screw Size
#8-36
Thread Size
#8-36
Material
Stainless Steel
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-8f-75
Zoro #
G616461872
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8-36
Thread Size
#8-36
Maximum Head Height
7/64 in
Drive Size
#2
Fastener Length
3/4 in
Overall Length
3/4 in
Maximum Head Width
21/64 in

Details

Type
Machine Screw
Material
Stainless Steel
Item
Machine Screw
Tensile Strength
70,000 psi
Material Grade/Class
18-8
Thread Style
Fully Threaded
Finish
Passivated
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Thread Type
Fine
Head Type
Pan

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-36, Fastener Length 3/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.