#8-36 x 3/8 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-PFM-8f-37
Zoro # G516461590
product price: $4.79
/pk 50, $0.10/eaSold in multiples of 2 for $9.58
Key Features
Flat Head
Phillips Drive
Material Grade/Class
18-8
System of Measurement
Inch
Tensile Strength
80,000 psi
Maximum Head Height
3/32 in
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-PFM-8f-37
Zoro #
G516461590
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
3/32 in
Maximum Head Width
5/16 in
Drive Size
#2
Thread Size
#8-36
Screw Size
#8-36
Fastener Length
3/8 in
Overall Length
3/8 in
Details
Material Grade/Class
18-8
System of Measurement
Inch
Tensile Strength
80,000 psi
Type
Machine Screw
Item
Machine Screw
Head Type
Flat
Material
Stainless Steel
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Thread Style
Fully Threaded
Thread Type
Fine
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-36, Fastener Length 3/8 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.