#8-36 x 5/8 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-ppm-8f-62
Zoro # G216461821
product price: $4.69
/pk 25, $0.19/ea
Sold in multiples of 2 for $9.38
Key Features
Phillips Drive
Pan Head
Material
Stainless Steel
Overall Length
5/8 in
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ppm-8f-62
Zoro #
G216461821
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5/8 in
Thread Size
#8-36
Maximum Head Width
21/64 in
Maximum Head Height
7/64 in
Screw Size
#8-36
Drive Size
#2
Fastener Length
5/8 in
Details
Material
Stainless Steel
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Thread Type
Fine
Thread Style
Fully Threaded
Item
Machine Screw
Material Grade/Class
18-8
Head Type
Pan
Finish
Passivated
Tensile Strength
70,000 psi
Type
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-36, Fastener Length 5/8 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.