#8-36 x 7/8 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-ppm-8f-87

  • Zoro # G816461917


product price: $5.79
/pk 25, $0.23/ea
Sold in multiples of 2 for $11.58

Key Features

Phillips Drive
Pan Head
Maximum Head Height
7/64 in
Tensile Strength
70,000 psi
Maximum Head Width
21/64 in
Material Grade/Class
18-8
Overall Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-8f-87
Zoro #
G816461917
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
7/8 in
Maximum Head Height
7/64 in
Maximum Head Width
21/64 in
Overall Length
7/8 in
Thread Size
#8-36
Screw Size
#8-36
Drive Size
#2

Details

Tensile Strength
70,000 psi
Material Grade/Class
18-8
Drive
Phillips
Thread Style
Fully Threaded
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Head Type
Pan
Finish
Passivated
Type
Machine Screw
System of Measurement
Inch
Thread Type
Fine

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-36, Fastener Length 7/8 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.