Zoro Homepage

#8-40 Socket Head Cap Screw, Button, Plain 18-8 Stainless Steel, 3/8 in Length

  • Mfr # ZBC176UNS

  • Zoro # G410397377


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Button Head
Hex Drive
Thread Size
#8-40
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
3/32 in
Tensile Strength
90,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBC176UNS
Zoro #
G410397377
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-40
Screw Length
3/8 in
Drive Size
3/32 in
Head Height
0.087 in
Fastener Length
3/8 in
Maximum Head Height
0.087 in
Head Diameter
0.312 in
Minimum Head Height
0.077 in

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #8-40, Minimum Thread Length Not Applicable, Fastener Length 3/8 in, Head Height 0.087 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Manufacturer Location Made in US, Material Quality Standards ASTM A582

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.