Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in. x 2 in. x 2-1/2 in. Rubber Dock/Body Bumper

  • Mfr # 22NT80

  • Zoro # G5245301


product price: $4.15
/ea

Key Features

Overall Height
2 1/2 in
Overall Width
2 in
Overall Depth
8 in
Mounting Style
Bolt On
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22NT80
Zoro #
G5245301
UPC #
190735428450
Country of Origin
China

Dimensions

Overall Height
2 1/2 in
Overall Width
2 in
Overall Depth
8 in
Mounting Hole Dia.
1/2 in
Bumper Height
2 1/2 in
Bumper Depth
2 in
Bumper Width
8 in
Access Hole Dia.
1 in
Mounting Holes Center-to-Center Width
4 in
Access Hole Diameter
1 in
Mounting Hole Diameter
1/2 in

Details

Item
Dock Bumper
Mounting Style
Bolt On
Number of Mounting Holes
2
Material
Rubber
Bumper Material
Rubber
Bumper Shape
Rectangular
Bumper Backing Material
Solid Rubber
Bumper Face Material
Rubber

Description

Dock Bumper, Rubber, Overall Height 2 1/2 in, Overall Depth 8 in, Overall Width 2 in, Rectangular, Bumper Height 2 1/2 in, Bumper Width 8 in, Bumper Depth 2 in, Mounting Hole Dia. 1/2 in, Number of Mounting Holes 2, Access Hole Dia. 1 in, Mounting Style Bolt On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.