Zoro Homepage

8 in x 6 in x 3 in Inside H, Literature Mailer, White, Corrugate, Single Wall

  • Mfr # M863

  • Zoro # G6301867


product price: $75.39
/pk 50, $1.51/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.

Key Features

Depth
3"
Material
Corrugate
Standards
ASTM-D-5163
Features
32 ECT-B Stacking Strength, Light-Weight Design
Inside Depth
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M863
Zoro #
G6301867
UPC #
841436072694
Country of Origin
United States

Dimensions

Depth
3"
Inside Length
8 in
Inside Depth
3"
Inside Width
6 in
Wall Thickness
1/8 in
Inside Height
3 in

Details

Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5163
Features
32 ECT-B Stacking Strength, Light-Weight Design
Meets
200 lb. Test
Color
White
Wall Type
Single Wall
Green Environmental Attribute
Plastic-Free Packaging Product
Fluting Profile
B Flute
Board Test
200#
Post-Consumer Recyclability
100 %

Description

Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 8 in, Inside Width 6 in, Inside Height 3 in, Inside LxWxH 8x6x3 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5163, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.