Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in x 6 in x 4 in Multi-Depth Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # MD864

  • Zoro # G215226858


product price: $1.05
/ea
Sold in multiples of 25 for $26.25

Key Features

Inside Length
8 in
Inside Width
6 in
Inside Height
4 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD864
Zoro #
G215226858
UPC #
812578007240
Country of Origin
United States

Dimensions

Inside Length
8 in
Inside Width
6 in
Inside Height
4 in
Inside LxWxH
8x6x4

Details

Item
Multi-Depth Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
NMFC 29785-5
Fluting Profile
C Flute
Moving Box Type
Multi-Depth
Closure Style
RSC

Description

Shipping Box, Box Style Standard, Multi-Depth, Wall Type Single Wall, Inside Length 8 in, Inside Width 6 in, Inside Height 4 in, 8x6x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 8 in, Outside Width 6 in, Outside Height 4 in, Not Applicable Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Brown, Standards Not Applicable, Inside Length Range 3-8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.