8 in x 8 in x 14 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 11R297
Zoro # G3056999
product price: $1.29
/ea
Sold in multiples of 25 for $32.25
Key Features
Inside Height
14 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11R297
Zoro #
G3056999
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
8 in
Inside Width
8 in
Inside Height
14 in
Outside Width
8 3/8 in
Outside Height
14 5/8 in
Wall Thickness
1/8 in
Outside Length
8 3/8 in
Inside LxWxH
8x8x14
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Application
Mail
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Closure Style
RSC
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 8 in, Inside Width 8 in, Inside Height 14 in, 8x8x14 in Inside LxWxH, 32 ECT, RSC, Outside Length 8 in, Outside Width 8 in, Outside Height 14 in, 8 3/8x8 3/8x14 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.