Zoro Homepage

8 in x 90 ft x 1 in Polyester Air Filter Roll, MERV 7, Blue/White (Formerly Air Handler)

  • Mfr # 2GGE9

  • Zoro # G7539515


product price: $47.29
/ea

Key Features

Nominal Filter Size
8 in x 90 ft x 1 in
Nominal Width
90 ft
Nominal Thickness
1 in
Nominal Height
8 in
Performance Rating
MERV 7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GGE9
Zoro #
G7539515
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
8 in x 90 ft x 1 in
Nominal Width
90 ft
Nominal Thickness
1 in
Nominal Height
8 in
Actual Filter Size
8 in x 90 ft x 3/4 in
Actual Width
90 ft
Actual Thickness
3/4 in
Actual Height
8 in
Media Roll Length
90 ft.
Media Roll Width
8"

Details

Performance Rating
MERV 7
Removes Particles Down To
3.0 to 10.0 micron
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, Mold, Pudding Mix, Spores
Common Applications
General Use
Media Material
Polyester
Media Color
Blue/White
Filter Efficiency - Air Filters
60 %
Air Flow @ 300 fpm
1,200 cfm
Initial Resistance @ 300 fpm
0.14 in wc
Max. Temp.
180¿F
Max. Velocity
625 fpm
Standards
UL 900
Air Filter Media Type
Polyester
Air Filter Color
Blue/White
Surface Tackifier
Yes
Item
Air Filter Roll
Style - Air Filters
Roll
Initial Resistance @ 500 fpm
0.28 in wc
MERV
7
Recommended Final Resistance
0.5 in wc
Frame Included
No
Air Filter Item
Air Filter Roll
Type
VL-09PST 1" Blue/White Poly Roll

Description

Formerly Air Handler.


Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 8 in x 90 ft x 1 in, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier No, Media Color Blue/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.19 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.