Zoro Homepage

8 mil Tarp, Black

  • Mfr # 50099

  • Zoro # G514665938


product price: $18.49
/ea

Key Features

Color
Black
Thickness
8 mil
Fabric Weight
3.2 oz/sq yd
Water Resistance
Waterproof
Finished Width
9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50099
Zoro #
G514665938
UPC #
749856500998
Country of Origin
Multiple

Dimensions

Thickness
8 mil
Finished Width
9 ft
Cut Width
9.45 ft
Mesh Size
10 x 10
Cut Length
9.45 ft
Finished Length
9 ft

Details

Color
Black
Item
Tarp
Fabric Weight
3.2 oz/sq yd
Water Resistance
Waterproof
Seam Type
Double-Stitched, Heat-Sealed
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Resistance Properties
UV Resistant
Denier
800
Shape
Square
Fabric Material
Polyethylene
Breathability
Non-Breathable
Includes
Built-In Drawstring Cord
Product Type
Tarp
Insulation
Non-Insulated
Includes Grommets
Grommets Not Included
Number of Straps
1
High-Visibility
Non-High Visibility
Flexibility Temperature - Minimum
-22 Degrees F
Reversibility
Reversible

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.