#8 Socket Head Cap Screw, Plain Stainless Steel, 5/16 in Length, 9200 PK
- Mfr # B51060.016.0031
- Zoro # G5592925
product price:Â
$
480.99
/pk of 9200, $0.05/ea
Free Shipping & Returns
Key Features
Hex Drive
Flat Head
Thread Size
#8-32
Material
Stainless Steel
Finish
Plain
Drive Size
3/32 in
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- #8-32
- Screw Length
- 5/16 in
- Drive Size
- 3/32 in
- Thread Length
- 7/8 in
- Head Height
- 0.112 in
- Min. Thread Length
- 7/8 in
- Head Diameter
- 0.359 in
- Minimum Thread Length
- 7/8 in
- Length
- 5/16 in
- Head Dia.
- 0.3594 in
- Dia./Thread Size
- #8-32
- Fastener Length
- 5/16 in
Description
Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #8-32, Minimum Thread Length 7/8 in, Fastener Length 5/16 in, Head Height 0.112 in, Head Diameter 0.359 in, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.