Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 3700 PK (Discontinued)
- Mfr # B31820.016.0125
- Zoro # G1188317
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B31820.016.0125
Zoro #
G1188317
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8
Fastener Length
1-1/4 in
Drive Size
#2
Drill Point Length
0.211 in
Head Height
0.11 in
Drill Point Size
2
Head Dia.
0.322 in to 0.306 in
Minimum Head Width
0.306 in
Head Width
0.322 in
Maximum Head Width
0.322 in
Drill Tip Length
7/32 in
Size
#2
Dia./Thread Size
#8
Thread Size
#8
Fastener Length
1 1/4 in
Description
Self Drilling Screw, Finish Zinc Plated, Material Steel, Head Type Pan, Drive Phillips, Screw Size #8, Fastener Length 1 1/4 in, Drill Point Size 2, Drill Tip Length 7/32 in, Head Width 0.322 in, Head Height 0.11 in, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 0.322 in, Minimum Head Width 0.306 in, Application For Attaching Variety of Materials to Metal, Head Color Silver, Package Quantity 3700
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.