Zoro Homepage

CAD Viewer & Download Files

Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK

  • Mfr # U31830.016.0100

  • Zoro # G0318705

CAD Available

product price: $7.59
/pk 100, $0.08/ea

Key Features

Flat Head
Phillips Drive
Drilling Tip
CAD Drawing
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U31830.016.0100
Zoro #
G0318705
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8
Fastener Length
1 in
Drive Size
#2
Drill Point Size
2
Head Dia.
0.285 in to 0.312 in
Head Width
0.262 in
Maximum Head Width
17/64 in
Overall Length
1 in
Drill Tip Length
7/32 in
Maximum Drilling Thickness
0.136 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
IFI-113/ASME B18.6.4
Head Color
Silver
Application
Steel to Steel
Head Angle (Deg.)
82
Point Type
BSD

Description

The ZORO SELECT - U31830.016.0100 is a self-drilling screw intended for use in steel-to-steel applications. Made from durable steel, these screws are equipped with a drill point at the end, allowing them to be driven directly into materials without pre-drilled holes. They are commonly used in industrial and commercial settings such as metal fabrication, construction, and assembly.

  • Application: Intended for use in steel-to-steel fastening tasks.
  • CAD Available: A Computer-Aided Design (CAD) file is available for accurate incorporation into digital project plans.
  • Drive & Size: Requires a Phillips #2 drive tool for installation or removal.
  • Fastener Length: With a length of 1 inch, it determines how deeply it can penetrate and secure materials together.
  • Finish: Zinc Plated finish is intended to improve durability, corrosion resistance and may provide certain functional properties like improved grip or reduced friction during installation.
  • Head Type & Diameter: Flat head type with diameter ranging from 0.285 in to 0.312 in ensures proper load distribution and secure fit in various applications.
  • Material: Made from Steel that is commonly used in various industrial applications due to its potential strength and corrosion resistance.
  • Screw Size & Thread Style: The #8 screw size indicates its width while fully threaded style means threads run along the entire length of the screw providing better grip on materials
  • TIP Type & Maximum Drilling Thickness : Equipped with a drilling tip that has been used to penetrate up to a maximum thickness of 0.136 inches in some instances without requiring a pre-drilled hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products