Shop ZORO SELECT

Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK

  • Mfr # U25140.016.0075
  • Zoro # G2674926

product price: 
$
8.79
/pk of 100, $0.09/ea

Key Features

Flat Head
Square Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
3/4 in
Drive Size
#2
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U25140.016.0075
Zoro #
G2674926
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8
Fastener Length
3/4 in
Drive Size
#2
Head Height
0.1 in
Head Dia.
0.292 in
Maximum Head Height
3/32 in
Head Width
0.332 in
Maximum Head Width
21/64 in
Overall Length
3/4 in
Wire Rope Length
3/4 in
Length
3/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.1
Item
Wood Screw
Head Angle (Deg.)
82
Meets/Exceeds
ASME B18.6.1
Type
Wood Screw
Dimensional Standards
ASME B18.6.1
Pack Size
Small
Maximum Head Angle
82 Degrees
Threads per Inch
15
Thread Type
Coarse
Tip Type
Pointed
Shell Material
Steel

Description

Wood Screw, Finish Zinc-Plated, Material Steel, Drive Square, Screw Size #8, Fastener Length 3/4 in, Head Width 0.332 in, Head Height 0.1 in, Drive Size #2, Threads per Inch 15, Pack Size Small, Maximum Head Width 21/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products