Zoro Homepage

8" x 4" White FashnPoint Guest Towels, PK600

  • Mfr # FP1200

  • Zoro # G6783621


product price: $60.79
/pk 600, $0.10/ea

Key Features

Napkin Color
White
Color
White
Napkin Fold Type
1/6 Fold
Napkin Folded Dimensions
3-7/8 in x 7-7/8 in
Pattern
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP1200
Zoro #
G6783621
UPC #
076455901469
Country of Origin
United States

Dimensions

Napkin Folded Dimensions
3-7/8 in x 7-7/8 in
Napkin Sheet Size
11-1/2 in x 15-1/2 in
Folded Dimensions
7-7/8" x 3-7/8"
Sheet Size
11-1/2" x 15-1/2"
Unfolded Napkin Size
11 1/2 in x 15 1/2 in
Folded Napkin Width
4 in
Folded Napkin Length
8 in
Unfolded Napkin Width
11 1/2 in
Folded Napkin Dimensions
4 in x 8 in
Unfolded Napkin Length
15 1/2 in

Details

Item
Disposable Guest Towel
Napkin Color
White
Color
White
Napkin Fold Type
1/6 Fold
Pattern
Plain
Napkin Pattern
Plain
Napkin Style
Towel
Packs per Case
6
Pack Count
100
Disposables Product Grouping
Guest Towel
Green Certification or Other Recognition
Biodegradable Products Institute Certified
Fold Type
1/6 Fold
Ply
2
Material
Tissue
Product Series
Fashnpoint
SFI Certified
No
BPI Certified
Yes
Bleached
No
Recyclable
No
Product Type
Guest Towel
USDA Certified Bio-based Products
No
Bio-Based
Yes
FSC Certified
No
Compostable
Commercially Compostable
Disposable Utensil Type
Guest Towel

Description

Disposable Guest Towel, Bio-Based Yes, Bleached No, BPI Certified Yes, Compostable Commercially Compostable, Folded Napkin Dimensions 4 in x 8 in, FSC Certified No, Material Tissue, Napkin Color White, Napkin Fold Type 1/6 Fold, Napkin Pattern Plain, Pack Count 100, Packs per Case 6, Ply 2, Product Series Fashnpoint, Recyclable No, SFI Certified No, Standards Not Applicable, Unfolded Napkin Size 11 1/2 in x 15 1/2 in, USDA Certified Bio-based Products No, Uses Dispenser Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.