80 Grit Blast Media, Aluminum Oxide
Mfr # AOB80-50
Zoro # G2531462
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Media Grit
80
Media Container Size
50 lb
Nominal Dia. Micron Range
106 to 212
Nominal Dia. Range
0.0041 in to 0.0083 in
Abrasive Media Type
Brown Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AOB80-50
Zoro #
G2531462
UPC #
-
Country of Origin
United States
Dimensions
Media Container Size
50 lb
Nominal Dia. Micron Range
106 to 212
Nominal Dia. Range
0.0041 in to 0.0083 in
Compatible Mesh Size - Maximum
80
Container Size
50 lb
Particle Diameter - Minimum
106 micron
Particle Diameter - Maximum
212 micron
Compatible Mesh Size - Minimum
70
Details
Item
Blast Media
Media Grit
80
Abrasive Media Type
Brown Aluminum Oxide
Media Container
Bag
Standards
OSHA
US Sieve
80
Media Type
Aluminum Oxide
Container Type
Bag
Compatible Blast Pressure - Maximum
100 psi
Grit
80
Compatible Blast Pressure - Minimum
60 psi
Number of Cycles - Maximum
8
Number of Cycles - Minimum
6
Description
Blast Media, Abrasive Media Type Brown Aluminum Oxide, Grit 80, Container Size 50 lb, Compatible Mesh Size - Minimum 70, Compatible Mesh Size - Maximum 80, Compatible Blast Pressure - Minimum 60 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 6, Number of Cycles - Maximum 8, Container Type Bag, Particle Diameter - Minimum 106 micron, Particle Diameter - Maximum 212 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.