Zoro Homepage

83.00mm TiN 118 Deg. Jobber Length Drill Bit

  • Mfr # 450-402559A

  • Zoro # G4340659


product price: $38.19
/ea
Sold in multiples of 3 for $114.57

Key Features

Overall Length
83 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
6.5 mm
Number of Flutes
2
Shank Dia.
6.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-402559A
Zoro #
G4340659
UPC #
888226197069
Country of Origin
China

Dimensions

Overall Length
83 mm
Drill Bit Size
6.5 mm
Shank Dia.
6.5 mm
Flute Length
51 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Drilling Depth
51.00mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
32 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 in

Description

Jobber Length Drill Bit, Drill Bit Size 6.5 mm, Drill Bit Point Angle 118 Degrees , Carbide, TiN, Decimal Equivalent 0.2559, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.