Shop ZORO SELECT
See all product information
Create Account
8.50mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit
- Mfr # 15003346
- Zoro # G0500538
product price:Â
$
27.19
/ea
Key Features
Overall Length
4 3/4 in
Drill Bit Size
8.5 mm
Drill Bit Point Angle
118 Degrees
Flute Length
2 3/4 in
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15003346
- Zoro #
- G0500538
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 3/4 in
- Drill Bit Size
- 8.5 mm
- Flute Length
- 2 3/4 in
- Drill Bit Dimension Type
- Metric
- Depth:Dia. Ratio
- 3xD
- Shank Dia.
- 13 mm
- Shank Length
- 2 in
- Maximum Drilling Depth
- 2-3/4 in
- Drill Point Length
- 2.55 mm
- Drill Length Class
- Jobber-Length
- Drill Diameter Tolerance
- +0.0000 in/-0.0015 in
- Wire Rope Length
- 4 3/4 in
- Length
- 4 3/4 in
Description
Straight Flute Drill Bit, Drill Bit Size 8.5 mm, 118 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3346, Metric, Cam Relieved Point Drill Bit Point Type, Flute Length 2 3/4 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.