Zoro Homepage

8MM HR PLATE S355 NMFC#106140

  • Mfr # PC008S355-2x3

  • Zoro # G413869253


product price: $1,061.99
/ea
Free Shipping & Returns

Key Features

Thickness
8 mm
Material
Carbon Steel
Mechanical Finish
Mill
Thickness Tolerance
+/-0.35 mm
Shape
Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC008S355-2x3
Zoro #
G413869253
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
8 mm
Overall Length
36 in
Overall Width
24 in

Details

Material
Carbon Steel
Mechanical Finish
Mill
Thickness Tolerance
+/-0.35 mm
Shape
Plate
Material Grade
S355
Standards
EN 10025-2
Fabrication
Hot Rolled
Heat Treatable
Not Heat Treatable
Yield Strength
51,475 psi
Rockwell Hardness
Not Rated
Tensile Strength
68,150 psi
Heat Treatment
No Heat Treatment
Item
Carbon Steel Plate
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Plate

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.