Zoro Homepage

8MM PLATE A36 As Rolled NMFC#106140

  • Mfr # PC008A36-1x1

  • Zoro # G413869208


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Thickness
8 mm
Material
Carbon Steel
Fabrication
Hot Rolled
Standards
ASTM A36-19
Tensile Strength
58,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC008A36-1x1
Zoro #
G413869208
UPC #
-
Country of Origin
United States

Dimensions

Thickness
8 mm
Overall Length
12 in
Overall Width
12 in

Details

Material
Carbon Steel
Fabrication
Hot Rolled
Standards
ASTM A36-19
Tensile Strength
58,000 psi
Material Grade
A36
Mechanical Finish
Mill
Thickness Tolerance
+/-0.8 mm
Yield Strength
36,250 psi
Item
Carbon Steel Plate
Heat Treatable
Not Heat Treatable
Heat Treatment
No Heat Treatment
Rockwell Hardness
Not Rated
Shape
Plate
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.