Zoro Homepage

8W, S8 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # 198-1PK

  • Zoro # G4861701


product price: $1.35
/ea

Key Features

Voltage
14V AC
Watts
9.52 W, 28.8 W
Bulb Base Type
Double Contact Index (BAY15d)
Bulb Shape
S8
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198-1PK
Zoro #
G4861701
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
2"
Max Overall Bulb Length
2"
Light Bulb Dia.
1-1/2"
Bulb Manufacturers Warranty Length
1 yr
Bulb Dia.
1 1/2 in
Overall Length
2 in

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Double Contact Index (BAY15d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Lumens 38 lm, 402 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 198, Voltage 14V AC, Watts 9.52 W, 28.8 W, Rated Life 5,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in, Light Distribution General

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.