Zoro Homepage

8W, S8 Miniature Incandescent Bulb (Formerly LumaPro), PK2

  • Mfr # 2057-2PK

  • Zoro # G4861281


product price: $3.15
/pk 2, $1.58/ea

Key Features

Voltage
14V AC
Watts
6.72 W, 26.88 W
Bulb Base Type
Double Contact Index (BAY15d)
Bulb Shape
S8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2057-2PK
Zoro #
G4861281
UPC #
190735567852
Country of Origin
China

Dimensions

Max Overall Bulb Length
2"
Max. Overall Bulb Length
2"
Overall Length
2 in

Details

Item
Incandescent Bulb
Voltage
14V AC
Watts
6.72 W, 26.88 W
Bulb Base Type
Double Contact Index (BAY15d)
Bulb Shape
S8
Bulb Housing
Glass
Lighting Technology
Incandescent
Dimmable
No
Lumens
25 lm, 402 lm
Rated Life
5,000 hr
Light Technology
Incandescent
Bulb Type
Miniature
Standards
Meets 2012 Lighting Legislation Energy Standards
For Enclosed Fixtures
No
High Output
No
Trade Number
2057
Indoor/Outdoor Usage
Indoor Only
Bulb Primary Application
Automotive
Average Bulb Life
1200/5000 hr.
Wattage Equivalency
6.72/26.88W INC
Overall Bulb Shape
S
Overall Bulb Base Type
Double Contact Index
Three-Way
No
Light Color
White

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Double Contact Index (BAY15d), Bulb Housing Glass, Bulb Shape S8, Lumens 25 lm, 402 lm, Light Technology Incandescent, Trade Number 2057, Voltage 14V AC, Watts 6.72 W, 26.88 W, Rated Life 5,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in, Standards Meets 2012 Lighting Legislation Energy Standards, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.