Zoro Homepage

8W, S8 Miniature Incandescent Bulb (Formerly LumaPro), PK2

  • Mfr # 2057LL-2PK

  • Zoro # G4861446


product price: $2.99
/pk 2, $1.50/ea

Key Features

Voltage
14V AC
Watts
8.26 W, 26.8 W
Bulb Base Type
Double Contact Index (BAY15d)
Bulb Shape
S8
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2057LL-2PK
Zoro #
G4861446
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
2"
Max. Overall Bulb Length
2"
Bulb Manufacturers Warranty Length
1 yr
Light Bulb Dia.
1-3/64"
Overall Length
2 in
Bulb Dia.
1 in

Details

Item
Incandescent Bulb
Voltage
14V AC
Watts
8.26 W, 26.8 W
Bulb Base Type
Double Contact Index (BAY15d)
Bulb Shape
S8
Lighting Technology
Incandescent
Bulb Housing
Glass
Dimmable
No
Lumens
25 lm, 402 lm
Rated Life
10,000 hr
Light Technology
Incandescent
Indoor/Outdoor Usage
Indoor Only
High Output
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Primary Application
Automotive
For Enclosed Fixtures
No
Average Bulb Life
2400/10,000 hr.
Trade Number
2057LL
Bulb Type
Miniature
Bulb Power Source
Direct Wired
Bulb Finish
Clear
Shatter-Resistant
No
Light Distribution
General
Bulb Start Type
Electronic
Light Color
White
Bulb Technology
Incandescent
Rough Service
No
Wattage Equivalency
8.26/26.8W INC
Overall Bulb Shape
S
Overall Bulb Base Type
Double Contact Index
Amps
2.1 mA
Three-Way
No

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Double Contact Index (BAY15d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Lumens 25 lm, 402 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 2057LL, Voltage 14V AC, Watts 8.26 W, 26.8 W, Rated Life 10,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in, Light Distribution General

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.