Zoro Homepage

8W, S8 Miniature Incandescent Bulb (Formerly LumaPro), PK2

  • Mfr # 2357NA-2PK

  • Zoro # G4861035


product price: $4.49
/pk 2, $2.25/ea

Key Features

Voltage
12.8V AC
Watts
8.26 W, 28.16 W
Bulb Base Type
Double Contact Index (BAY15d)
Bulb Shape
S8
Light Appearance
No Rated Color Temp, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2357NA-2PK
Zoro #
G4861035
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
2"
Max Overall Bulb Length
2"
Overall Length
2 in
Bulb Dia.
1 in
Bulb Manufacturers Warranty Length
1 yr

Details

Item
Incandescent Bulb
Voltage
12.8V AC
Watts
8.26 W, 28.16 W
Bulb Base Type
Double Contact Index (BAY15d)
Bulb Shape
S8
Light Appearance
No Rated Color Temp, Red
Bulb Housing
Glass
Lighting Technology
Incandescent
Dimmable
No
Lumens
28 lm, 377 lm
Rated Life
5,000 hr
Light Technology
Incandescent
Indoor/Outdoor Usage
Indoor Only
Bulb Primary Application
Automotive
For Enclosed Fixtures
No
Average Bulb Life
400/5000 hr.
Standards
Meets 2012 Lighting Legislation Energy Standards
Light Color
Amber
Trade Number
2357NA
High Output
No
Bulb Type
Miniature
Amps
590 mA, 2,200 mA
Bulb Finish
Amber
Shatter-Resistant
No
Rough Service
No
Bulb Power Source
Direct Wired
Bulb Start Type
Electronic
Overall Bulb Base Type
D.C. Index
Overall Bulb Shape
S
Wattage Equivalency
28.8W INC
Three-Way
No

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Double Contact Index (BAY15d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Amber, Lumens 28 lm, 377 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 2357NA, Voltage 12.8V AC, Watts 8.26 W, 28.16 W, Rated Life 5,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color Amber, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.