Zoro Homepage

8W, S8 Miniature Incandescent Bulb (Formerly LumaPro), PK2

  • Mfr # 3157NALL-2PK

  • Zoro # G4861315


product price: $12.49
/pk 2, $6.25/ea

Key Features

Voltage
14V AC
Watts
8.26 W, 26.88 W
Bulb Base Type
Plastic Wedge Double Filament (W2.5x16q)
Light Appearance
No Rated Color Temp, Red
Bulb Shape
S8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3157NALL-2PK
Zoro #
G4861315
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
2-3/32"
Max Overall Bulb Length
2-3/32"
Light Bulb Dia.
1-1/2"
Bulb Dia.
1 1/2 in
Overall Length
2 3/32 in

Details

Item
Incandescent Bulb
Voltage
14V AC
Watts
8.26 W, 26.88 W
Bulb Base Type
Plastic Wedge Double Filament (W2.5x16q)
Light Appearance
No Rated Color Temp, Red
Bulb Shape
S8
Lighting Technology
Incandescent
Bulb Housing
Glass
Dimmable
No
Lumens
302/28
Rated Life
1,500 hr
Light Technology
Incandescent
Bulb Primary Application
Automotive
High Output
No
Average Bulb Life
1200/5000 hr.
Trade Number
3157NALL
For Enclosed Fixtures
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Type
Miniature
Indoor/Outdoor Usage
Indoor Only
Light Color
Amber
Bulb Power Source
Direct Wired
Rough Service
No
Bulb Technology
Incandescent
Light Distribution
General
Bulb Start Type
Electronic
Bulb Finish
Amber
Wattage Equivalency
8.26/26.88W INC
Amps
0.59 mA, 2.2 mA
Overall Bulb Base Type
Plastic Wedge Double Filament
Overall Bulb Shape
S
Three-Way
No

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Plastic Wedge Double Filament (W2.5x16q), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Amber, Lumens 302/28, Light Technology Incandescent, Trade Number 3157NALL, Voltage 14V AC, Watts 8.26 W, 26.88 W, Rated Life 1,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color Amber, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 3/32 in, Light Distribution General, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.