Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8W, S8 Miniature Incandescent Bulb (Formerly LumaPro), PK2

  • Mfr # 3457-2PK

  • Zoro # G4862085


product price: $5.65
/pk 2, $2.83/ea

Key Features

Voltage
14V AC
Watts
8.26 W, 28.16 W
Bulb Shape
S8
Lighting Technology
Incandescent
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3457-2PK
Zoro #
G4862085
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
2-3/32"
Max. Overall Bulb Length
2-3/32"
Light Bulb Dia.
1-1/2"
Overall Length
2 3/32 in
Bulb Dia.
1 1/2 in

Details

Item
Incandescent Bulb
Voltage
14V AC
Watts
8.26 W, 28.16 W
Bulb Base Type
Plastic Wedge Double Filament (W2.5x16q)
Bulb Shape
S8
Lighting Technology
Incandescent
Bulb Housing
Glass
Dimmable
No
Lumens
503/38
Rated Life
400 hr
Light Technology
Incandescent
Bulb Type
Miniature
High Output
No
Bulb Primary Application
Automotive
Trade Number
3457
Average Bulb Life
400/5000 hr.
For Enclosed Fixtures
No
Indoor/Outdoor Usage
Indoor Only
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Technology
Incandescent
Rough Service
No
Bulb Finish
Clear
Bulb Start Type
Electronic
Light Color
Clear
Light Distribution
General
Bulb Power Source
Direct Wired
Overall Bulb Shape
S
Wattage Equivalency
8.26/28.16W INC
Overall Bulb Base Type
Plastic Wedge Double Filament
Amps
0.59 mA, 2.2 mA
Three-Way
No

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Plastic Wedge Double Filament (W2.5x16q), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Lumens 503/38, Light Technology Incandescent, Trade Number 3457, Voltage 14V AC, Watts 8.26 W, 28.16 W, Rated Life 400 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color Clear, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 3/32 in, Light Distribution General, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.