Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8W, S8 Miniature Incandescent Bulb (Formerly LumaPro), PK2

  • Mfr # 4157LL-2PK

  • Zoro # G4861936


product price: $9.45
/pk 2, $4.73/ea

Key Features

Voltage
14V AC
Watts
8.26 W, 28.54 W
Bulb Base Type
Plastic Wedge Double Filament (W2.5x16q)
Bulb Shape
S8
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4157LL-2PK
Zoro #
G4861936
UPC #
190735568026
Country of Origin
China

Dimensions

Max. Overall Bulb Length
2-3/32"
Max Overall Bulb Length
2-3/32"
Overall Length
2 3/32 in

Details

Item
Incandescent Bulb
Voltage
14V AC
Watts
8.26 W, 28.54 W
Bulb Base Type
Plastic Wedge Double Filament (W2.5x16q)
Bulb Shape
S8
Lighting Technology
Incandescent
Bulb Housing
Glass
Dimmable
No
Lumens
402/37
Rated Life
4000/10,000 hr
Light Technology
Incandescent
For Enclosed Fixtures
No
Indoor/Outdoor Usage
Indoor Only
Bulb Type
Miniature
Standards
Meets 2012 Lighting Legislation Energy Standards
Average Bulb Life
4000/10,000 hr.
High Output
No
Trade Number
4157LL
Bulb Primary Application
Automotive
Wattage Equivalency
8.26/28.54W INC
Overall Bulb Base Type
Plastic Wedge Double Filament
Overall Bulb Shape
S
Three-Way
No

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Plastic Wedge Double Filament (W2.5x16q), Bulb Housing Glass, Bulb Shape S8, Lumens 402/37, Light Technology Incandescent, Trade Number 4157LL, Voltage 14V AC, Watts 8.26 W, 28.54 W, Rated Life 4000/10,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 3/32 in, Standards Meets 2012 Lighting Legislation Energy Standards, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.