Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Spacer, #8 Screw Size, Aluminum, 13/16 in Overall Lg, 1000 PK

  • Mfr # 371308RSA

  • Zoro # G4814474


product price: $246.99
/pk 1000, $0.25/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#8
Material
Aluminum
Outside Diameter
3/8"
Spacer Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
371308RSA
Zoro #
G4814474
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#8
Overall Length
13/16 in
Outside Diameter
3/8"
Size
8 x 13/16 in

Details

Item
Round Spacer
System of Measurement
Inch
Material
Aluminum
Spacer Shape
Round

Description

8X13/16 Three Eighths Round Spacer Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.