Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Spacers, 8X3/16 #1/2 ROUND, PK1000, #8 Screw Size, Nylon, 3/16 in Overall Lg, 1000 PK

  • Mfr # 500308RSN

  • Zoro # G4809321


product price: $50.79
/pk 1000, $0.05/ea

Key Features

System of Measurement
Inch
For Screw Size
#8
Overall Length
3/16 in
Material
Nylon
Outside Diameter
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500308RSN
Zoro #
G4809321
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#8
Overall Length
3/16 in
Outside Diameter
1/2"
Size
8 x 3/16 in

Details

Item
Round Spacers, 8X3/16 #1/2 ROUND,PK1000
System of Measurement
Inch
Material
Nylon
Spacer Shape
Round

Description

Round Spacers,8X3/16 #1/2 ROUND,PK1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products