9-1/4"Green/White, Plastic Trigger Sprayer, PK6
Mfr # 110564
Zoro # G4251624
product price: $13.15
/pk 6, $2.19/eaKey Features
Color
Green/White
Features
Adjustable Nozzle
Imprinting
No Imprinting
Material
Plastic
Bottle Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110564
Zoro #
G4251624
UPC #
022169200268
Country of Origin
Taiwan, Province of China
Dimensions
Size
9-1/4 in
Dip Tube Length
9 1/2 in
Closure Size
28/400
Overall Height
12 in
Details
Item
Trigger Sprayer
Color
Green/White
Features
Adjustable Nozzle
Imprinting
No Imprinting
Material
Plastic
Bottle Material
Polypropylene
Adjustable Nozzle
Yes
Seal Material
Polypropylene
Sprayer Material
Plastic
Closure Thread Style
400
Sprayer Color
Green
Container Capacity
24 oz, 32 oz
Dispensing Type
Mist, Stream
Closure Diamenter
28 mm
Description
Trigger Sprayer, Dispensing Type Mist, Stream, 24 oz, 32 oz, Sprayer Color Green, Bottle Material Polypropylene, Sprayer Material Plastic, Dip Tube Length 9 1/2 in, Seal Material Polypropylene, Imprinting No Imprinting, Overall Height 12 in, Closure Size 28/400, Features Adjustable Nozzle, Closure Diamenter 28 mm, Closure Thread Style 400, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.