Zoro Homepage

9-1/4"White/Black, Plastic Trigger Foamer, PK6

  • Mfr # 110834

  • Zoro # G4247686


product price: $19.65
/pk 6, $3.28/ea

Key Features

Color
White/Black
Features
Adjustable Nozzle
Imprinting
No Imprinting
Material
Plastic
For Use With
32 oz Bottles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110834
Zoro #
G4247686
UPC #
-
Country of Origin
China

Dimensions

Size
9-1/4 in
Overall Height
13 1/4 in
Closure Size
28/400
Dip Tube Length
9 1/4 in

Details

Item
Trigger Sprayer
Color
White/Black
Features
Adjustable Nozzle
Imprinting
No Imprinting
Material
Plastic
For Use With
32 oz Bottles
Adjustable Nozzle
Yes
Bottle Material
Polyethylene; Polypropylene
Container Capacity
24 oz, 32 oz
Sprayer Color
White
Seal Material
Polypropylene
Dispensing Type
Foam
Closure Thread Style
400
Sprayer Material
Plastic
Closure Diamenter
28 mm

Description

Trigger Sprayer, Dispensing Type Foam, 24 oz, 32 oz, Sprayer Color White, Bottle Material Polyethylene; Polypropylene, Sprayer Material Plastic, Dip Tube Length 9 1/4 in, Seal Material Polypropylene, Imprinting No Imprinting, Overall Height 13 1/4 in, Closure Size 28/400, Features Adjustable Nozzle, Closure Diamenter 28 mm, Closure Thread Style 400, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.