
#9-15 x 1/2 in , Steel Plain Finish, 1500 PK
Mfr # 0940HHWSSHC
Zoro # G4682579
product price: $167.99
/pk 1500, $0.11/ea
Free Shipping & Returns
Key Features
Hex Head
System of Measurement
Inch
Thread Size
#9-15
Fastener Length
1/2 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0940HHWSSHC
Zoro #
G4682579
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#9-15
Fastener Length
1/2 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
Steel
Finish
Plain
Item
Machine Screw
Description
Washer Assrts,9-15x2 1/2 UNSlot,Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.