Zoro Homepage

#9-15 x 3 in , Steel Plain Finish, 1000 PK

  • Mfr # 0948HHWSSHC

  • Zoro # G4682752


product price: $92.79
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Hex Head
System of Measurement
Inch
Thread Size
#9-15
Fastener Length
3 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0948HHWSSHC
Zoro #
G4682752
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#9-15
Fastener Length
3 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
Steel
Finish
Plain
Item
Machine Screw

Description

Washer Assrts,9-15x3 UNSlot HI,Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.