9 in x 4 in x 4 in Inside H, Literature Mailer, White, Corrugate, Single Wall
Mfr # M944
Zoro # G6301797
product price: $40.49
/pk 50, $0.81/eaKey Features
Material
Corrugate
Standards
ASTM-D-5170
Features
32 ECT-B Stacking Strength, Light-Weight Design
Meets
200 lb. Test
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M944
Zoro #
G6301797
UPC #
812578008445
Country of Origin
United States
Dimensions
Inside Width
4 in
Inside Length
9 in
Inside Depth
4"
Wall Thickness
1/8 in
Inside Height
4 in
Details
Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5170
Features
32 ECT-B Stacking Strength, Light-Weight Design
Meets
200 lb. Test
Color
White
Wall Type
Single Wall
Green Environmental Attribute
Plastic-Free Packaging Product
Board Test
200#
Post-Consumer Recyclability
100 %
Fluting Profile
B Flute
Description
Literature Mailer, Wall Type Single Wall, Inside Length 9 in, Inside Width 4 in, Inside Height 4 in, 9x4x4 in Inside LxWxH, ECT-32-B, Outside Length 9 in, Outside Width 4 in, Outside Height 4 in, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.