Zoro Homepage

9 in x 6 in x 2 in Inside H, Literature Mailer, White, Corrugate, Single Wall

  • Mfr # MLR962

  • Zoro # G6301620


product price: $78.19
/pk 50, $1.56/ea
Free Shipping & Returns

Key Features

Material
Corrugate
Standards
ASTM-D-5187
Features
32 ECT-B Stacking Strength, Light-Weight Design
Inside Depth
2"
Meets
200 lb. Test
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLR962
Zoro #
G6301620
UPC #
841436088701
Country of Origin
United States

Dimensions

Inside Depth
2"
Inside Width
6 in
Inside Length
9 in
Wall Thickness
1/8 in
Inside Height
2 in

Details

Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5187
Features
32 ECT-B Stacking Strength, Light-Weight Design
Meets
200 lb. Test
Color
White
Green Environmental Attribute
Plastic-Free Packaging Product
Wall Type
Single Wall
Fluting Profile
B Flute
Post-Consumer Recyclability
100 %
Board Test
200#

Description

Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 9 in, Inside Width 6 in, Inside Height 2 in, Inside LxWxH 9x6x2 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5187, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.