Zoro Homepage

9 in x 6 in x 4 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 11K616

  • Zoro # G7553305


product price: $0.55
/ea
Sold in multiples of 25 for $13.75

Key Features

Inside Height
4 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11K616
Zoro #
G7553305
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
9 in
Inside Width
6 in
Inside Height
4 in
Outside Length
9 3/8 in
Wall Thickness
1/8 in
Outside Width
6 3/8 in
Outside Height
4 5/8 in
Inside LxWxH
9x6x4

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Fluting Profile
C Flute
Closure Style
RSC
Post-Consumer Recyclability
100 %

Description

Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 9 in, Inside Width 6 in, Inside Height 4 in, 9x6x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 9 in, Outside Width 6 in, Outside Height 4 in, 9 3/8x6 3/8x4 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable, Inside Length Range 9 in to 11 in Length Shipping Boxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.