Zoro Homepage

9 in x 7 in x 3 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 55VG39

  • Zoro # G6441058


product price: $0.99
/ea
Sold in multiples of 25 for $24.75

Key Features

Inside Height
3 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VG39
Zoro #
G6441058
UPC #
841436007191
Country of Origin
United States

Dimensions

Inside Length
9 in
Inside Width
7 in
Inside Height
3 in
Outside Length
9 3/8 in
Wall Thickness
5/32 in
Outside Height
3 5/8 in
Outside Width
7 3/8 in
Inside LxWxH
9x7x3

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Closure Style
RSC

Description

Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 9 in, Inside Width 7 in, Inside Height 3 in, 9x7x3 in Inside LxWxH, 32 ECT, RSC, Outside Length 9 in, Outside Width 7 in, Outside Height 3 in, 9 3/8x7 3/8x3 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable, Inside Length Range 9 in to 11 in Length Shipping Boxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.