Zoro Homepage

9 in x 9 in x 13 in Shipping Box, Kraft, Corrugate, Double Wall, 48 ECT

  • Mfr # 55VM54

  • Zoro # G6441636


product price: $1.69
/ea
Sold in multiples of 25 for $42.25

Key Features

Inside Length
9 in
Inside Width
9 in
Inside Height
13 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VM54
Zoro #
G6441636
UPC #
812578002832
Country of Origin
United States

Dimensions

Inside Length
9 in
Inside Width
9 in
Inside Height
13 in
Wall Thickness
1/4 in
Outside Length
9 3/4 in
Outside Width
9 3/4 in
Outside Height
13 1/2 in
Inside LxWxH
9x9x13

Details

Item
Shipping Box
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Board Test
48 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Closure Style
RSC

Description

Shipping Box, Box Style Standard, Wall Type Double Wall, Inside Length 9 in, Inside Width 9 in, Inside Height 13 in, 9x9x2 1/2 in Inside LxWxH, 48 ECT, RSC, Outside Length 9 in, Outside Width 9 in, Outside Height 13 in, 9 3/4x9 3/4x13 1/2 in Outside LxWxH, Wall Thickness 5/16 in, Fluting Profile C Flute, Maximum Load Capacity 95 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.