Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 in x 9 in x 6 1/2 in Shipping Box, Kraft, Corrugate, Double Wall, 48 ECT

  • Mfr # 22XM94

  • Zoro # G2973890


product price: $1.89
/ea
Sold in multiples of 25 for $47.25

Key Features

Inside Length
9 in
Inside Width
9 in
Inside Height
6 1/2 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XM94
Zoro #
G2973890
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
9 in
Inside Width
9 in
Inside Height
6 1/2 in
Outside Height
7 1/2 in
Outside Width
9 3/4 in
Outside Length
9 3/4 in
Wall Thickness
1/4 in
Inside LxWxH
9x9x6 1/2

Details

Item
Shipping Box
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Board Test
48 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Closure Style
RSC

Description

Shipping Box, Box Style Standard, Wall Type Double Wall, Inside Length 9 in, Inside Width 9 in, Inside Height 6 1/2 in, 9x9x6 1/2 in Inside LxWxH, 48 ECT, RSC, Outside Length 9 in, Outside Width 9 in, Outside Height 6 1/2 in, 9 3/4x9 3/4x7 1/2 in Outside LxWxH, Wall Thickness 5/16 in, Fluting Profile C Flute, Maximum Load Capacity 95 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.