Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 in x 9 in x 9 in Multi-Depth Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # MD999

  • Zoro # G415226856


product price: $0.99
/ea
Sold in multiples of 25 for $24.75

Key Features

Inside Length
9 in
Inside Width
9 in
Inside Height
9 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD999
Zoro #
G415226856
UPC #
812578007318
Country of Origin
United States

Dimensions

Inside Length
9 in
Inside Width
9 in
Inside Height
9 in
Inside LxWxH
9x9x9

Details

Item
Multi-Depth Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
NMFC 29785-5
Moving Box Type
Multi-Depth
Fluting Profile
C Flute
Closure Style
RSC

Description

Shipping Box, Box Style Standard, Multi-Depth, Wall Type Single Wall, Inside Length 9 in, Inside Width 9 in, Inside Height 9 in, 9x9x9 in Inside LxWxH, 32 ECT, RSC, Outside Length 9 in, Outside Width 9 in, Outside Height 9 in, Not Applicable Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Brown, Standards Not Applicable, Inside Length Range 9-11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.